Crouse Hinds (Eaton) MHUB9 Conduit Hub, Malleable Iron, Rigid/IMC Conduit, 3-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Hub, Malleable Iron, Rigid/IMC Conduit, 3-1/2 in. - MHUB9
+ / - Hover over image to Zoom
Other Views

    Conduit Hub, Malleable Iron, Rigid/IMC Conduit, 3-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: MHUB9
    SKU: 25181940
    $155.57
    Checking Pricing
         
    Size:3-1/2 in.
    Additional Features:Weight 5 Lb per 100
    Standard:Class I Div 2, Class II Div 1 2, Class III Div 1 2, NEMA FB-1, UL 514B, CUL, CSA C22.2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # MHUB9
    • Size 3-1/2 in.
    • UNSPSC 39121311
    • Additional Features Weight 5 Lb per 100
    • Materials Malleable Iron
    • For Use With Rigid/IMC Conduit
    • Standard Class I Div 2, Class II Div 1 2, Class III Div 1 2, NEMA FB-1, UL 514B, CUL, CSA C22.2
    • SKU Spec Sheet
      MHUB9 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Malleable iron conduit hub terminates 3-1/2 inch rigid/IMC conduit through the wall of an enclosure.