Vertiv MHP48 Mobile Home Post, Fixed, 48 in. | Graybar Store
     
Vertiv - Mobile Home Post, Fixed, 48 in. - MHP48
+ / - Hover over image to Zoom
Other Views

    Mobile Home Post, Fixed, 48 in.

    Manufacturer: Vertiv
    Manufacturer #: MHP48
    SKU: 88231471
    $21.07
    Checking Pricing
         
    Height (Inches):48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # MHP48
    • Height (Inches) 48 in.
    Product Overview:
    48" fixed position mobile home post