Vertiv MHP Mobile Home Post, Multipostion, 48.5 in. | Graybar Store
     
Vertiv - Mobile Home Post, Multipostion, 48.5 in. - MHP
+ / - Hover over image to Zoom
Other Views

    Mobile Home Post, Multipostion, 48.5 in.

    Manufacturer: Vertiv
    Manufacturer #: MHP
    SKU: 99449720
    $17.12
    Checking Pricing
         
    Height:48.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # MHP
    • UNSPSC 43222600
    • Height 48.5 in.
    • For Use With One or more Network Interface Devices
    • SKU Spec Sheet
      MHP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Multi-position mobile home post
    Multi-position mobile home post, adjustable to 36.5", 42.5" and 48.5"