Pentair Hoffman MHB110416G307 Air Conditioner, Top Mount, 115V, 3300/4000 BTU | Graybar Store
     
Pentair Hoffman - Air Conditioner, Top Mount, 115V, 3300/4000 BTU - MHB110416G307
+ / - Hover over image to Zoom
Other Views

    Air Conditioner, Top Mount, 115V, 3300/4000 BTU

    Manufacturer: Pentair Hoffman
    Manufacturer #: MHB110416G307
    SKU: 95039240
    $4,085.86
    Checking Pricing
         
    Quick Order:Y
    Amperage:14.7/13.6 Amp
    BTU:4000
    Color:Grey
    Phase:1
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # MHB110416G307
    • Color Grey
    • Amperage 14.7/13.6 Amp
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    AC, Top Mtg 115v 50/60Hz, Bulletin MCL (Air Conditioners), Size/Dims: 3300/4000 BTU, Material/Finish: Steel/Grey