Square D (Schneider Electric) MH86BE NQ/NF Panelboard Enclosure/Box, NEMA 1, Dimensions 86 H x 20 in. W, Blank Endwalls, No KOs, Surface or Flush | Graybar Store
     
Square D (Schneider Electric) - NQ/NF Panelboard Enclosure/Box, NEMA 1, Dimensions 86 H x 20 in. W, Blank Endwalls, No KOs, Surface or Flush - MH86BE
+ / - Hover over image to Zoom
Other Views

    NQ/NF Panelboard Enclosure/Box, NEMA 1, Dimensions 86 H x 20 in. W, Blank Endwalls, No KOs, Surface or Flush

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH86BE
    SKU: 25217698
    $47.58
    Checking Pricing
         
    Additional Features:Blank Endwalls, No Knockouts
    Mounting Type:Flush or Surface Mount
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH86BE
    • UNSPSC 39121112
    • Additional Features Blank Endwalls, No Knockouts
    • Mounting Type Flush or Surface Mount
    • NEMA Rating NEMA 1
    • Accessory Type Enclosure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,PANELBOARD ENCLOSURE/BOX TYPE 1 86H 20W,86 inch (H),Blank endwalls - no knockouts,NEMA 1,NQ / NF,Panelboard Enclosure,Surface or Flush,UL 67