Square D (Schneider Electric) MH80WP NQ/NF Panelboard Enclosure/Box, NEMA 3R/5/12, Dimensions 80 H x 20 in. W, Surface or Flush | Graybar Store
     
Square D (Schneider Electric) - NQ/NF Panelboard Enclosure/Box, NEMA 3R/5/12, Dimensions 80 H x 20 in. W, Surface or Flush - MH80WP
+ / - Hover over image to Zoom
Other Views

    NQ/NF Panelboard Enclosure/Box, NEMA 3R/5/12, Dimensions 80 H x 20 in. W, Surface or Flush

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH80WP
    SKU: 99547218
    $4,034.44
    Checking Pricing
         
    Mounting Type:Flush or Surface Mount
    NEMA Rating:NEMA 3R/5/12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH80WP
    • UNSPSC 39121112
    • Mounting Type Flush or Surface Mount
    • NEMA Rating NEMA 3R/5/12
    • Accessory Type Enclosure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,PNLBD ENCLOSURE/BOX T-3R/12 80H 20W,80 inch (H),NEMA 3R/5/12,NQ / NF,Panelboard Enclosure,Surface or Flush,UL 67