Square D (Schneider Electric) MH68WP NQ/NF Panelboard Enclosure/Box, NEMA 3R/5/12, Dimensions 68 H x 20 in. W, Surface or Flush | Graybar Store
     
Square D (Schneider Electric) - NQ/NF Panelboard Enclosure/Box, NEMA 3R/5/12, Dimensions 68 H x 20 in. W, Surface or Flush - MH68WP
+ / - Hover over image to Zoom
Other Views

    NQ/NF Panelboard Enclosure/Box, NEMA 3R/5/12, Dimensions 68 H x 20 in. W, Surface or Flush

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH68WP
    SKU: 88241606
    $3,902.09
    Checking Pricing
         
    Mounting Type:Flush or Surface Mount
    NEMA Rating:NEMA 3R/5/12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH68WP
    • UNSPSC 39121112
    • Mounting Type Flush or Surface Mount
    • NEMA Rating NEMA 3R/5/12
    • Accessory Type Enclosure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,PANELBOARD ENCL/BOX TYPE 3R/12 68H 20W,68 inch (H),NEMA 3R/5/12,NQ / NF,Panelboard Enclosure,Surface or Flush,UL 67