Philips Lighting 71A5292001D MH BAL 70W M98/143 QUAD KIT | Graybar Store
     
Philips Lighting - MH BAL 70W M98/143 QUAD KIT - 71A5292001D
+ / - Hover over image to Zoom
Other Views

    MH BAL 70W M98/143 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A5292001D
    SKU: 95000456
    $164.07
    Checking Pricing
    Items sold in feet or each.
         
    Lamp Watts:70W
    Input Voltage:120/208/240/277 V
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A5292001D
    • UNSPSC 39101902
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277 V
    • Lamp Type Metal Halide
    • Lamp Watts 70W
    • No. of Lamps 1
    • SKU Spec Sheet
      71A5292001D Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 70W metal halide M98 or M143 Quad, 120/208/240/277V, circuit type HX-HPF.
    • Includes: Dry Film Capacitor, Ignitor and Bracket Kit
    • Unique vacuum inpregnation manufacturing process provides quieter operation and lengthens life protecting against premature ballast failure
    • Medium Screw E26 Base
    • 60 Hz 120V