Philips Lighting 71A6092001D MH BAL 400W M135/155 QUAD KIT | Graybar Store
     
Philips Lighting - MH BAL 400W M135/155 QUAD KIT - 71A6092001D
+ / - Hover over image to Zoom
Other Views

    MH BAL 400W M135/155 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A6092001D
    SKU: 99478711
    $173.74
    Checking Pricing
         
    Lamp Watts:400W
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:Super CWA
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A6092001D
    • UNSPSC 39101902
    • Ballast Circuit Type Super CWA
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277
    • Lamp Type Metal Halide
    • Lamp Watts 400W
    • No. of Lamps 1
    • Volts 120/208/240/277V
    • SKU Spec Sheet
      71A6092001D Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 400W metal halide M135 or M155 Quad, 120/208/240/277V, circuit type Super CWA.
    Philips Advance, ANSI Code: M135/155, Lamp Type: MH, MICROFARAD: 26 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/208/240/277 V, Wattage: 400 WTT, ANSI CODE: M135 OR M155 (PULSE-START), Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH