Philips Lighting 71A5892001D MH BAL 320W M132/154 QUAD KIT | Graybar Store
     
Philips Lighting - MH BAL 320W M132/154 QUAD KIT - 71A5892001D
+ / - Hover over image to Zoom
Other Views

    MH BAL 320W M132/154 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A5892001D
    SKU: 99442666
    $198.95
    Checking Pricing
         
    Lamp Watts:320W
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:Super CWA
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A5892001D
    • UNSPSC 39101902
    • Ballast Circuit Type Super CWA
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277
    • Lamp Type Metal Halide
    • Lamp Watts 320W
    • No. of Lamps 1
    • Volts 120/208/240/277V
    • SKU Spec Sheet
      71A5892001D Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 320W metal halide M132 or M154 Quad, 120/208/240/277V, circuit type Super CWA.
    Ballast, Metal Halide, Enclosed, Input Voltage: 480 VAC, Input Amps: 0.80 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 320