Philips Lighting 71A5771001D MH BAL 250W M58 QUAD KIT | Graybar Store
Philips Lighting - MH BAL 250W M58 QUAD KIT - 71A5771001D
+ / - Hover over image to Zoom
Other Views

    MH BAL 250W M58 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A5771001D
    SKU: 99471958
    $129.21
    Checking Pricing
         
    Lamp Watts:250W
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:CWA 3x3 Core
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A5771001D
    • UNSPSC 39101902
    • Ballast Circuit Type CWA 3x3 Core
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 250W metal halide M58, 120/208/240/277V, circuit type CWA 3x3 core.
    • Includes: Dry Film Capacitor, Ignitor and Bracket Kit
    • Unique vacuum inpregnation manufacturing process provides quieter operation and lengthens life protecting against premature ballast failure
    • 60 Hz 120V