Advance By Signify 71A5770001D MH BAL 250W M58 QUAD KIT | Graybar Store
Advance By Signify - MH BAL 250W M58 QUAD KIT - 71A5770001D
+ / - Hover over image to Zoom
Other Views

    MH BAL 250W M58 QUAD KIT

    Manufacturer: Advance By Signify
    Manufacturer #: 71A5770001D
    SKU: 99466659
    $131.80
    Checking Pricing
    Items sold in feet or each.
         
    Lamp Watts:250W
    Input Voltage:120/208/240/277 V
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advance By Signify
    • Manufacturer # 71A5770001D
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277 V
    • Lamp Type Metal Halide
    • Lamp Watts 250W
    • No. of Lamps 1
    • SKU Spec Sheet
      71A5770001D Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 250W metal halide M58 Quad, 120/208/240/277V, circuit type CWA.
    • Includes: Dry Film Capacitor, Ignitor and Bracket Kit
    • Unique vacuum inpregnation manufacturing process provides quieter operation and lengthens life protecting against premature ballast failure
    • Mogul Screw E39 Base
    • 60 Hz 120V