Philips Lighting 71A5570001D MH BAL 150/175W M57 QUAD KIT | Graybar Store
     
Philips Lighting - MH BAL 150/175W M57 QUAD KIT - 71A5570001D
+ / - Hover over image to Zoom
Other Views

    MH BAL 150/175W M57 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A5570001D
    SKU: 99433954
    $100.10
    Checking Pricing
         
    Lamp Watts:175W
    Input Voltage:120/208/240/277 V
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A5570001D
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277 V
    • Lamp Type Metal Halide
    • Lamp Watts 175W
    • No. of Lamps 1
    • SKU Spec Sheet
      71A5570001D Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.8/1.1/0.9/0.8 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 175, KIT
    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.8/1.1/0.9/0.8 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 175, KIT