Philips Lighting 72C5381NP001 MH BAL 100W M90/140 120/277V FCAN | Graybar Store
     
Philips Lighting - MH BAL 100W M90/140 120/277V FCAN - 72C5381NP001
+ / - Hover over image to Zoom
Other Views

    MH BAL 100W M90/140 120/277V FCAN

    Manufacturer: Philips Lighting
    Manufacturer #: 72C5381NP001
    SKU: 92053132
    $152.46
    Checking Pricing
         
    Lamp Watts:100
    Input Voltage:120/277
    No. of Lamps:1
    Ballast Circuit Type:HX-HPF
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 72C5381NP001
    • UNSPSC 39101901
    • Ballast Circuit Type HX-HPF
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/277
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 100W metal halide M90 or M140 Quad, 120/277V, circuit type HX-HPF.
    • Includes: Dry Film Capacitor, Ignitor and Bracket Kit
    • Unique vacuum inpregnation manufacturing process provides quieter operation and lengthens life protecting against premature ballast failure
    • 60 Hz