Philips Lighting 71A6572001 MH BAL 1000W M47 QUAD KIT | Graybar Store
Philips Lighting - MH BAL 1000W M47 QUAD KIT - 71A6572001
+ / - Hover over image to Zoom
Other Views

    MH BAL 1000W M47 QUAD KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A6572001
    SKU: 88305159
    $277.02
    Checking Pricing
    Items sold in feet or each.
         
    Lamp Watts:1000W
    Input Voltage:120/208/240/277 V
    No. of Lamps:1
    Ballast Circuit Type:cwa
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A6572001
    • UNSPSC 39101902
    • Ballast Circuit Type cwa
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277 V
    • Lamp Type Metal Halide
    • Lamp Watts 1000W
    • No. of Lamps 1
    • SKU Spec Sheet
      71A6572001 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 9.0/5.2/4.5/3.9 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 1000
    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 9.0/5.2/4.5/3.9 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 1000