Philips Lighting 71A6552001 MH BAL 1000W M47 5-TAP KIT | Graybar Store
Philips Lighting - MH BAL 1000W M47 5-TAP KIT - 71A6552001
+ / - Hover over image to Zoom
Other Views

    MH BAL 1000W M47 5-TAP KIT

    Manufacturer: Philips Lighting
    Manufacturer #: 71A6552001
    SKU: 99919236
    $318.61
    Checking Pricing
         
    Lamp Watts:1000W
    Input Voltage:120/208/240/277/480
    No. of Lamps:1
    Ballast Circuit Type:CWA
    Ballast Type:Core and Coil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 71A6552001
    • UNSPSC 39101902
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Ballast Type Core and Coil
    • Input Voltage 120/208/240/277/480
    • Lamp Type Metal Halide
    • Lamp Watts 1000W
    • No. of Lamps 1
    • Volts 120/208/240/277/480V
    • SKU Spec Sheet
      71A6552001 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 1000W metal halide M47 5-Tap, 120/208/240/277/480V, circuit type CWA.
    Ballast, Metal Halide, Lamp Type: MH, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277480, Wattage: 1000