Leviton MGFT1-W SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, White | Graybar Store
     
Leviton - SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, White - MGFT1-W
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, White

    Manufacturer: Leviton
    Manufacturer #: MGFT1-W
    SKU: 25719450
    $32.57
    Checking Pricing
         
    Quick Order:Y
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MGFT1-W
    • Color White
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, White
    UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596