Leviton MGFN2-I SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Ivory | Graybar Store
     
Leviton - SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Ivory - MGFN2-I
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Ivory

    Manufacturer: Leviton
    Manufacturer #: MGFN2-I
    SKU: 25721947
    $24.69
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    NEMA Rating:5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MGFN2-I
    • Color Ivory
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, White
    UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596