Leviton MGFN2-HGW SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Hospital Grade, 20A, 125V, 2P3W, NEMA 5-20R, White | Graybar Store
     
Leviton - SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Hospital Grade, 20A, 125V, 2P3W, NEMA 5-20R, White - MGFN2-HGW
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Hospital Grade, 20A, 125V, 2P3W, NEMA 5-20R, White

    Manufacturer: Leviton
    Manufacturer #: MGFN2-HGW
    SKU: 25719449
    $34.29
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Material:Polycarbonate / PBT
    NEMA Rating:NEMA 5-20R
    Standard:UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
    Number of Poles:2
    Number of Wires:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MGFN2-HGW
    • Color White
    • Application Extra-Heavy Duty Hospital Grade
    • Type Self-test SmartLock Pro Slim GFCI
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    • Temperature Rating -35 to 66°C
    Product Overview:
    SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Hospital Grade, 20A, 125V, 2P3W, NEMA 5-20R, White