Square D (Schneider Electric) MG24534 Multi 9 Supplementary Protector, 3A, 480Y/277V, 3-Pole, D Curve | Graybar Store
     
Square D (Schneider Electric) - Multi 9 Supplementary Protector, 3A, 480Y/277V, 3-Pole, D Curve - MG24534
+ / - Hover over image to Zoom
Other Views

    Multi 9 Supplementary Protector, 3A, 480Y/277V, 3-Pole, D Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24534
    SKU: 94067754
    $473.20
    Checking Pricing
         
    Amps:3A
    Interrupting Rating:240VAC-415VAC-440VAC
    Voltage (Volts):240 V AC-415 V AC-440 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24534
    • Voltage (Volts) 240 V AC-415 V AC-440 V AC
    • UNSPSC 39121603
    • Amps 3A
    • Interrupting Rating 240VAC-415VAC-440VAC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SUPPLEMENTARY PROTECTOR 480Y/277V 3A 3P,3 A,3 in,480Y/277 V AC,480Y/277 V AC,C60N,D Curve - Magnetic operates between 10 to 14 times,Multi 9,Multi 9,motor protection,UL 1077 Recognized, IEC 60947-2 Rated,standard
    UL 1077 Recognized, IEC 60947-2 Rated