Square D (Schneider Electric) MG24491 Supplementary Protector, 63A, 480Y/277V, 4-Pole, DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Supplementary Protector, 63A, 480Y/277V, 4-Pole, DIN Rail - MG24491
+ / - Hover over image to Zoom
Other Views

    Supplementary Protector, 63A, 480Y/277V, 4-Pole, DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24491
    SKU: 95042719
    $675.98
    Checking Pricing
         
    Amps:63A
    Interrupting Rating:240VAC-415VAC-440VAC
    Pole:4-Pole
    Voltage (Volts):240 V AC-415 V AC-440 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24491
    • Voltage (Volts) 240 V AC-415 V AC-440 V AC
    • UNSPSC 39121603
    • Amps 63A
    • Interrupting Rating 240VAC-415VAC-440VAC
    • Pole 4-Pole
    • SKU Spec Sheet
      MG24491 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SUPPLEMENTARY PROTECTOR 480Y/277V 63A 3P,10 kA,480Y/277 V at AC-120/240 V at AC,4-Pole,480Y/277 V at AC-120/240 V at AC,63 A,C,DIN Rail (35mm),Multi 9,Multi 9,standard,UL 1077 Recognized, IEC 60947-2 Rated,miniature circuit-breaker
    UL 1077 Recognized, IEC 60947-2 Rated