Square D (Schneider Electric) MG24485 Multi 9 Supplementary Protector, 16A, 480Y/277V, 4-Pole, DIN Rail | Graybar Store
     
Square D (Schneider Electric) - Multi 9 Supplementary Protector, 16A, 480Y/277V, 4-Pole, DIN Rail - MG24485
+ / - Hover over image to Zoom
Other Views

    Multi 9 Supplementary Protector, 16A, 480Y/277V, 4-Pole, DIN Rail

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24485
    SKU: 95042669
    $624.90
    Checking Pricing
         
    Amps:16A
    Interrupting Rating:240VAC-415VAC-440VAC
    Pole:4-Pole
    Voltage (Volts):240 V AC-415 V AC-440 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24485
    • Voltage (Volts) 240 V AC-415 V AC-440 V AC
    • UNSPSC 39121603
    • Amps 16A
    Product Overview:
    Schneider Electric,SUPPLEMENTARY PROTECTOR 480Y/277V 16A 4P,10 kA,480Y/277 V at AC-120/240 V at AC,16 A,4-Pole,480Y/277 V at AC-120/240 V at AC,C,DIN Rail (35mm),Multi 9,Multi 9,standard,UL 1077 Recognized, IEC 60947-2 Rated,miniature circuit-breaker
    UL 1077 Recognized, IEC 60947-2 Rated