Square D (Schneider Electric) MG24461 Mulit 9 Supplementary Protector, 3A, 480Y/277V, 3-Pole, C Curve | Graybar Store
     
Square D (Schneider Electric) - Mulit 9 Supplementary Protector, 3A, 480Y/277V, 3-Pole, C Curve - MG24461
+ / - Hover over image to Zoom
Other Views

    Mulit 9 Supplementary Protector, 3A, 480Y/277V, 3-Pole, C Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24461
    SKU: 94008744
    $463.58
    Checking Pricing
         
    Amps:3A
    Interrupting Rating:240VAC-415VAC-440VAC
    Voltage (Volts):240 V AC-415 V AC-440 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24461
    • Voltage (Volts) 240 V AC-415 V AC-440 V AC
    • UNSPSC 39121603
    • Amps 3A
    • Interrupting Rating 240VAC-415VAC-440VAC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SUPPLEMENTARY PROTECTOR 480Y/277V 3A 3P,3 A,3 in,480Y/277 V AC,480Y/277 V AC,C Curve - Magnetic operates between 7 to 10 times,C60N,Multi 9,Multi 9,UL 1077 Recognized, IEC 60947-2 Rated,standard
    UL 1077 Recognized, IEC 60947-2 Rated