Square D (Schneider Electric) MG24434 Multi 9 Supplementary Protector, 16A, 277VAC/65VDC, 1-Pole, C Curve | Graybar Store
     
Square D (Schneider Electric) - Multi 9 Supplementary Protector, 16A, 277VAC/65VDC, 1-Pole, C Curve - MG24434
+ / - Hover over image to Zoom
Other Views

    Multi 9 Supplementary Protector, 16A, 277VAC/65VDC, 1-Pole, C Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24434
    SKU: 93198708
    $137.12
    Checking Pricing
         
    Amps:16A
    Interrupting Rating:240 V AC-415 V AC-60 V DC
    Voltage (Volts):240 V AC-415 V AC-60 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24434
    • Voltage (Volts) 240 V AC-415 V AC-60 V DC
    • UNSPSC 39121603
    • Amps 16A
    • Interrupting Rating 240 V AC-415 V AC-60 V DC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SUPPLEMENTARY PROTECTOR 277V 16AMP 1P,16 A,240 V AC,240 V AC,3 in,C Curve - Magnetic operates between 7 to 10 times,C60N,Multi 9,Multi 9,UL 1077 Recognized, IEC 60947-2 Rated,standard
    UL 1077 Recognized, IEC 60947-2 Rated