Square D (Schneider Electric) MG24149 Multi 9 Supplementary Protector, 20A, 480Y/277V, 3-Pole, B Curve | Graybar Store
     
Square D (Schneider Electric) - Multi 9 Supplementary Protector, 20A, 480Y/277V, 3-Pole, B Curve - MG24149
+ / - Hover over image to Zoom
Other Views

    Multi 9 Supplementary Protector, 20A, 480Y/277V, 3-Pole, B Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24149
    SKU: 95025724
    $473.20
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:240VAC-415VAC-440VAC
    Voltage (Volts):240 V AC-415 V AC-440 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24149
    • Voltage (Volts) 240 V AC-415 V AC-440 V AC
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 240VAC-415VAC-440VAC
    • SKU Spec Sheet
      MG24149 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,SUPPLEMENTARY PROTECTOR 480Y/277V 20A 3P,20 A,3 in,480Y/277 V AC,480Y/277 V AC,B Curve - Magnetic operates between 3.2 to 4.8 tim,C60N,Multi 9,Multi 9,circuit protection,UL 1077 Recognized, IEC 60947-2 Rated,standard
    UL 1077 Recognized, IEC 60947-2 Rated