Square D (Schneider Electric) MG24112 Multi 9 Supplementary Protector, 3A, 277VAC/65VDC, 1-Pole, B Curve | Graybar Store
     
Square D (Schneider Electric) - Multi 9 Supplementary Protector, 3A, 277VAC/65VDC, 1-Pole, B Curve - MG24112
+ / - Hover over image to Zoom
Other Views

    Multi 9 Supplementary Protector, 3A, 277VAC/65VDC, 1-Pole, B Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG24112
    SKU: 94035734
    $139.97
    Checking Pricing
         
    Amps:3A
    Interrupting Rating:240 V AC-415 V AC-60 V DC
    Voltage (Volts):240 V AC-415 V AC-60 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG24112
    • Voltage (Volts) 240 V AC-415 V AC-60 V DC
    • UNSPSC 39121603
    • Amps 3A
    Product Overview:
    Schneider Electric,SUPPLEMENTARY PROTECTOR 277V 3AMP 1P,240 V AC,240 V AC,3 A,3 in,B Curve - Magnetic operates between 3.2 to 4.8 tim,C60N,Multi 9,Multi 9,circuit protection,UL 1077 Recognized, IEC 60947-2 Rated,standard
    UL 1077 Recognized, IEC 60947-2 Rated