Fluke Networks MFTK-SM1310 MultiFiber Pro Testing Kit, Single Mode 1310 | Graybar Store
     
Fluke Networks - MultiFiber Pro Testing Kit, Single Mode 1310 - MFTK-SM1310
+ / - Hover over image to Zoom
Other Views

    MultiFiber Pro Testing Kit, Single Mode 1310

    Manufacturer: Fluke Networks
    Manufacturer #: MFTK-SM1310
    SKU: 25644637
    $17,085.25
    Checking Pricing
         
    Power Source:2 AA alkaline batteries
    Tool Application:Fiber Certification & Troubleshooting
    Product Includes:MultiFiber Pro 1310 nm Singlemode Kit MultiFiber Pro Power Meter, 1310 nm Light Source, Test Reference Cords, MPO adapters, and carrying case.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MFTK-SM1310
    • Type MFTK-SM1310
    • UNSPSC 41113600
    • Power Source 2 AA alkaline batteries
    • Product Includes MultiFiber Pro 1310 nm Singlemode Kit MultiFiber Pro Power Meter, 1310 nm Light Source, Test Reference Cords, MPO adapters, and carrying case.
    • Tool Application Fiber Certification & Troubleshooting
    • ECCN 5B991
    • Country of Origin LT - Lithuania
    Product Overview:
    MFTK-SM1310,MULTIFIBER PRO KIT WITH SM 1310 NM PMLS
    MultiFiber Pro takes the complexity out of testing MPO trunks for loss and polarity. With an on-board MPO connector, it is the first tester to automate the MPO fiber-trunk testing process without using a fan-out cord. The power meter/light source boasts industry-first functions such as automatic scanning of all twelve fibers and display of test results in an easy-to-read bar graph. These innovative features allow MultiFiber Pro kits to eliminate the complexity of testing MPO trunks, making it 90 percent faster than the traditional simplex test methods.