Erico (nVent) MFS Adjustable Depth Snap-On Box Support, 1-3/8 to 1-1/2 x 1/4 to 3/4 in. | Graybar Store
     
Erico (nVent) - Adjustable Depth Snap-On Box Support, 1-3/8 to 1-1/2 x 1/4 to 3/4 in. - MFS
+ / - Hover over image to Zoom
Other Views

    Adjustable Depth Snap-On Box Support, 1-3/8 to 1-1/2 x 1/4 to 3/4 in.

    Manufacturer: Erico (nVent)
    Manufacturer #: MFS
    SKU: 88091957
    $3.67
    Checking Pricing
         
    Dimensions:1-3/8 to 1-1/2 x 1/4 to 3/4 in.
    Mounting Type:Snap Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # MFS
    • Dimensions 1-3/8 to 1-1/2 x 1/4 to 3/4 in.
    • UNSPSC 39121321
    • Materials Spring Steel
    • Mounting Type Snap Mount
    • SKU Spec Sheet
      MFS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adjustable Depth Snap-On Box Support, 1-3/8 to 1-1/2 x 1/4 to 3/4 in.
    Allows the switch box to protrude through any size drywall. Fits most drywall studding.