Square D (Schneider Electric) UTH4213T Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC | Graybar Store
     
Square D (Schneider Electric) - Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC - UTH4213T
+ / - Hover over image to Zoom
Other Views

    Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UTH4213T
    SKU: 93170700
    $863.69
    Checking Pricing
         
    Service Type:OH/UG
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:200A
    Voltage (Volts):600 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UTH4213T
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    Product Overview:
    Meter Socket, Amps: 200 A, Service Type: OH/UG, No. of Jaws: 4, NEMA Rating: 3R, Phase: 1