Milbank U4801-XL-5T9 Meter Socket, Ringless, Single Position, 200A 600VAC, Lever Bypass | Graybar Store
     
Milbank - Meter Socket, Ringless, Single Position, 200A 600VAC, Lever Bypass - U4801-XL-5T9
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ringless, Single Position, 200A 600VAC, Lever Bypass

    Manufacturer: Milbank
    Manufacturer #: U4801-XL-5T9
    SKU: 22069378
    $564.32
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):600V
    No. of Terminals:5
    NEMA Rating:NEMA 3R
    No. of Jaws:5
    Phase:1-Phase
    Service Type:OH/UG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4801-XL-5T9
    • Voltage (Volts) 600V
    • Type Ringless
    • No. of Terminals 5
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 5
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Alliant Approved 200A 600V single position lever bypass ringless meter socket With (5) terminals. Overhead service. Connectors 6 to 350 CU/AL (Line/Load). Dimensions 13 W, x 19 H x 4 27/32 in. D. Knockout sizes 1/4, 1/4 and 1/2, 2 1/2 and 3 in.
    Lever Bypass