Milbank U4490-XL Meter Socket | Graybar Store
     
Milbank - Meter Socket - U4490-XL
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U4490-XL
    SKU: 99430873
    $452.88
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:80A
    Voltage (Volts):600 V AC
    No. of Jaws:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4490-XL
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 80A
    Product Overview:
    Meter Socket, 80A, OH/UG Service, No. of Jaws 6, NEMA 3R, 1 Phase