Milbank U7040-XL-QG-KK Meter Socket | Graybar Store
     
Milbank - Meter Socket - U7040-XL-QG-KK
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U7040-XL-QG-KK
    SKU: 97102197
    $252.57
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:200A
    Voltage (Volts):600 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U7040-XL-QG-KK
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    Product Overview:
    Meter Socket, 200A, OH/UG Service, No. of Jaws 4, NEMA 3R, 1 Phase