Milbank CE1313-CECHA Meter Socket | Graybar Store
     
Milbank - Meter Socket - CE1313-CECHA
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: CE1313-CECHA
    SKU: 95012492
    $1,468.92
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Amps:20A
    Voltage (Volts):600 V AC
    No. of Jaws:13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # CE1313-CECHA
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 20A
    Product Overview:
    Meter Socket, 20A, OH/UG Service, No. of Jaws 13, NEMA 3R, 3 Phase