Milbank U7487-RL-TG Meter Socket | Graybar Store
     
Milbank - Meter Socket - U7487-RL-TG
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U7487-RL-TG
    SKU: 89021702
    $133.96
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:125A
    Voltage (Volts):600 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U7487-RL-TG
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 125A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • SKU Spec Sheet
      U7487-RL-TG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Meter Socket, 125A, OH/UG Service, No. of Jaws 4, NEMA 3R, 1 Phase