Milbank U2692-XL Meter Socket | Graybar Store
     
Milbank - Meter Socket - U2692-XL
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U2692-XL
    SKU: 88173211
    $557.34
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:100A
    Voltage (Volts):300 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U2692-XL
    • Voltage (Volts) 300 V AC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 100A
    Product Overview:
    Meter Socket, 100A, OH/UG Service, No. of Jaws 4, NEMA 3R, 1 Phase