Milbank U5168-XTL-200-KK-BLG Meter Socket | Graybar Store
     
Milbank - Meter Socket - U5168-XTL-200-KK-BLG
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U5168-XTL-200-KK-BLG
    SKU: 25275332
    $1,129.61
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:200A
    Voltage (Volts):240 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U5168-XTL-200-KK-BLG
    • Voltage (Volts) 240 V AC
    • Type Ringless
    • UNSPSC 39121102
    • Amps 200A
    Product Overview:
    Meter Socket, 200A, OH/UG Service, No. of Jaws 4, NEMA 3R, 1 Phase