Milbank UA4667-XT-9527 Meter Socket | Graybar Store
     
Milbank - Meter Socket - UA4667-XT-9527
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: UA4667-XT-9527
    SKU: 22079007
    $1,948.12
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Amps:480A
    Voltage (Volts):600 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # UA4667-XT-9527
    • Voltage (Volts) 600 V AC
    • Type Bolt On
    • UNSPSC 39121102
    • Amps 480A
    Product Overview:
    UA4667 XT 9527 Meter Socket, 480A, OH/UG Service, No. of Jaws 4, NEMA 3R, 3 Phase