Allied Tube and Conduit 4-EMT (ALLIED TUBE) Metallic True Color& Tubing EMT Connectors, 4 Inch | Graybar Store
     
Allied Tube and Conduit - Metallic True Color& Tubing EMT Connectors, 4 Inch - 4-EMT (ALLIED TUBE)
+ / - Hover over image to Zoom
Other Views

    Metallic True Color& Tubing EMT Connectors, 4 Inch

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 4-EMT (ALLIED TUBE)
    SKU: 25217705
    $100.27
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Material:Steel
    Color / Finish:Silver
    Length:10 FT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 4-EMT (ALLIED TUBE)
    • UNSPSC 39131706
    • Color / Finish Silver
    • Length 10 FT
    • Radius straight
    • Material Steel
    • Trade Size (Inches) 4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EMT 4" 10 FT ELECTRICAL METALLIC TUBING Material: EMT Tubing
    EMT 4" 10 FT ELECTRICAL METALLIC TUBING Material: EMT Tubing