Allied Tube and Conduit 1/2-EMT (ALLIED TUBE) Metallic True Color& Tubing EMT Connectors, 1/2 Inch | Graybar Store
     
Allied Tube and Conduit - Metallic True Color& Tubing EMT Connectors, 1/2 Inch - 1/2-EMT (ALLIED TUBE)
+ / - Hover over image to Zoom
Other Views

    Metallic True Color& Tubing EMT Connectors, 1/2 Inch

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 1/2-EMT (ALLIED TUBE)
    SKU: 92142274
    $5.48
    Checking Pricing
         
    Trade Size (Inches):1/2
    Material:Steel
    Color / Finish:Silver
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 1/2-EMT (ALLIED TUBE)
    • UNSPSC 39131706
    • Color / Finish Silver
    • Length 10 ft.
    • Radius straight
    • Material Steel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    True Color& EMT is available in 8 vibrant colors to provide instant identification of multiple circuit systems.
    EMT 1/2in. 10 FT ELECTRICAL METALLIC TUBING Material: EMT Tubing