Hubbell Wiring Device - Kellems BB1002W IEC Pin and Sleeve Back Box, For 100A 2 in. NPT Hub, Angled | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Back Box, For 100A 2 in. NPT Hub, Angled - BB1002W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Back Box, For 100A 2 in. NPT Hub, Angled

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BB1002W
    SKU: 88128128
    $166.09
    Checking Pricing
         
    Hub Size (Inches):2 in. NPT
    Use With:100 and 125A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BB1002W
    • UNSPSC 39121332
    • Hub Size (Inches) 2 in. NPT
    • Materials Aluminum
    • Use With 100 and 125A Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Back Box, For 100A 2 in. NPT Hub, Angled, Mounting Screws Included, Gray Cast Aluminum
    15 Degree Angled; UL514