Edwards Signaling 744 Metallic General Purpose Vibrating Bell, 6 - 8 Volt AC/ 3 - 6 Volt DC | Graybar Store
     
Edwards Signaling - Metallic General Purpose Vibrating Bell, 6 - 8 Volt AC/ 3 - 6 Volt DC - 744
+ / - Hover over image to Zoom
Other Views

    Metallic General Purpose Vibrating Bell, 6 - 8 Volt AC/ 3 - 6 Volt DC

    Manufacturer: Edwards Signaling
    Manufacturer #: 744
    SKU: 88086163
    $25.56
    Checking Pricing
         
    Voltage Rating:6 - 8 Volt AC/ 3 - 6 Volt DC
    Material Finish:Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 744
    • UNSPSC 60131402
    • Material Finish Metallic
    • Voltage Rating 6 - 8 Volt AC/ 3 - 6 Volt DC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1.2 Amp, low voltage metallic vibrating bell with exposed gong, 6 - 8 Volt AC/ 3 - 6 Volt DC, 100 DB At 1 m, 90 DB At 10 ft.