Hubbell Wiring Device - Kellems HBL20GB612IV Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 6 ft | Graybar Store
Hubbell Wiring Device - Kellems - Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 6 ft - HBL20GB612IV
+ / - Hover over image to Zoom
Other Views

    Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 6 ft

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20GB612IV
    SKU: 25035963
    $83.76
    Checking Pricing
         
    Length:6 ft.
    No. of Outlets:6 Outlet
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20GB612IV
    • Color Ivory
    • UNSPSC 39121031
    • Length 6 ft.
    • No. of Outlets 6 Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plugtrak 125 Volt, 15 Amp, 12 AWG Stranded Copper Wire, 1 Circuits, (6) Outlet Center Single Receptacle, Cold Rolled Steel powerstrip with ivory scratch-resistant finish. 6 Ft Length.