Hubbell Wiring Device - Kellems HBL20GB306GY Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 3 ft | Graybar Store
Hubbell Wiring Device - Kellems - Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 3 ft - HBL20GB306GY
+ / - Hover over image to Zoom
Other Views

    Metal PlugTrak® Surge Protected Base and Cover 6 Outlet Power Strip, 3 ft

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20GB306GY
    SKU: 25096345
    $62.18
    Checking Pricing
         
    Length:3 ft. L
    No. of Outlets:6 Outlet
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20GB306GY
    • Color Grey
    • UNSPSC 39121031
    • Length 3 ft. L
    • No. of Outlets 6 Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plugtrak 125 Volt, 15 Amp, 12 AWG Stranded Copper Wire, 1 Circuits, (6) 6 Inch Outlet Center Single Receptacle, Cold Rolled Steel powerstrip with grey scratch-resistant finish. 3 Ft Length.