RAB Lighting MEGH400SFPSQ RAB, Floodlight, High Intensity Discharge, 400W, 120V, 208V, 240V, 277V, Slipfitter, 40000 lm Lumens, 20000, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, High Intensity Discharge, 400W, 120V, 208V, 240V, 277V, Slipfitter, 40000 lm Lumens, 20000, Bronze - MEGH400SFPSQ
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, High Intensity Discharge, 400W, 120V, 208V, 240V, 277V, Slipfitter, 40000 lm Lumens, 20000, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: MEGH400SFPSQ
    SKU: 25266755
    $337.05
    Checking Pricing
         
    Quick Order:Y
    Wattage:400 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Slipfitter
    Lumens:40000 lm
    Lamp Life (hours):20000
    Housing Color:Bronze
    Additional Features:Shock-Resistant Lens, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # MEGH400SFPSQ
    • Housing Color Bronze
    • UNSPSC 39111611
    • Additional Features Shock-Resistant Lens, Suitable for Wet Locations
    • Brand RAB
    • Lamp Life (hours) 20000
    • Lamp Type High Intensity Discharge
    • Lumens 40000 lm
    • Mounting Type Slipfitter
    • Wattage 400 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, High Intensity Discharge, 400 W, 120 V, 208 V, 240 V, 277 V, Slipfitter, 40000 lm, 20000 h, Bronze
    Smaller size with lower EPA;Water shedding design;New Adjustable Reflector;Die cast door frame held captive when opened;Ballast compartment separated by anodized aluminum die formed wall;Silicone gasket for durable weatherproofing & easy relamping;Stainless steel external hardware