Arecont Vision HSG2 MegaVideo® Outdoor POE Camera Houting | Graybar Store
     
Arecont Vision - MegaVideo® Outdoor POE Camera Houting - HSG2
+ / - Hover over image to Zoom
Other Views

    MegaVideo® Outdoor POE Camera Houting

    Manufacturer: Arecont Vision
    Manufacturer #: HSG2
    SKU: 25553181
    $241.76
    Checking Pricing
         
    Additional Features:Dual Fan; Heater; Impact-Resistant
    Watts:13
    Dimensions:5.3 W x 12.7 D x 3.7 H in
    Mount Type:Wall Mount
    Voltage (Volts):12
    Camera Type:MegaVideo Series
    Material:Aluminum
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # HSG2
    • Color Ivory
    • Dimensions 5.3 W x 12.7 D x 3.7 H in
    • Voltage (Volts) 12
    • UNSPSC 46171600
    • Additional Features Dual Fan; Heater; Impact-Resistant
    • Mount Type Wall Mount
    • Watts 13
    • Material Aluminum
    • Camera Type MegaVideo Series
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Arecont Vision® MegaVideo® Housing, Dimensions: 5.3 W x 12.7 D x 3.7 H in, Aluminum, Ivory, Mount Type: Wall Mount, Camera Type: MegaVideo Series