Arecont Vision MPM4.0A Megapixel Lens, 4 mm | Graybar Store
Arecont Vision - Megapixel Lens, 4 mm - MPM4.0A
+ / - Hover over image to Zoom
Other Views

    Megapixel Lens, 4 mm

    Manufacturer: Arecont Vision
    Manufacturer #: MPM4.0A
    SKU: 25802930
    $53.79
    Checking Pricing
         
    Focal Length:4 mm
    Mount Type:M12
    Lens Type:Fixed Focal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # MPM4.0A
    • UNSPSC 46171600
    • Mount Type M12
    • Lens Type Fixed Focal
    • Focal Length 4 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MPM4.0A