Arecont Vision MPM16.0 Megapixel Lens, 16mm | Graybar Store
Arecont Vision - Megapixel Lens, 16mm - MPM16.0
+ / - Hover over image to Zoom
Other Views

    Megapixel Lens, 16mm

    Manufacturer: Arecont Vision
    Manufacturer #: MPM16.0
    SKU: 25685771
    $54.63
    Checking Pricing
         
    Focal Length:16 mm
    Mount Type:M12 Mount
    Lens Type:Fixed Focal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # MPM16.0
    • UNSPSC 46171600
    • Mount Type M12 Mount
    • Lens Type Fixed Focal
    • Focal Length 16 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MPM16.0