Mohawk 5EXHO4P24-BK-R-MOH-NR-CUT REEL M57561 - MegaLAN® LAN-Trak® OSP Category 5e+ Cable, Black Cut Reel, Cut Reel | Graybar Store
     
Mohawk - M57561 - MegaLAN® LAN-Trak® OSP Category 5e+ Cable, Black Cut Reel,  Cut Reel - 5EXHO4P24-BK-R-MOH-NR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    M57561 - MegaLAN® LAN-Trak® OSP Category 5e+ Cable, Black Cut Reel, Cut Reel

    Manufacturer: Mohawk
    Manufacturer #: 5EXHO4P24-BK-R-MOH-NR-CUT REEL
    SKU: 25187779
    $0.35
    Checking Pricing
         
    Color:Black
    Jacket Materials:UV-Resistant Polyethylene
    No. of Pairs:4
    Package:Cut Reel
    Alternate Manufacturer Part No.:M57561
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHO4P24-BK-R-MOH-NR-CUT REEL
    • Color Black
    • Category Cat 5e
    • Type Outside Plant
    • UNSPSC 26121633
    • Alternate Manufacturer Part No. M57561
    • Gauge 24 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 4
    • Package Cut Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MegaLAN® LAN-Trak® OSP category 5e+ 4-pair cable. Manufacturer's part number M57561.
    • Tested to 200 MHz
    • 24 AWG solid bare copper insulated conductors
    • Flooded to prevent moisture ingress