Mohawk 5EXHNP4P24-PU-R-MOH-PV M57048 - MegaLAN™ Comm Data Premise Cable, Category 5e Non-Plenum, Purple, 1000 Ft Reel | Graybar Store
     
Mohawk - M57048 - MegaLAN™ Comm Data Premise Cable, Category 5e Non-Plenum, Purple, 1000 Ft Reel - 5EXHNP4P24-PU-R-MOH-PV
+ / - Hover over image to Zoom
Other Views

    M57048 - MegaLAN™ Comm Data Premise Cable, Category 5e Non-Plenum, Purple, 1000 Ft Reel

    Manufacturer: Mohawk
    Manufacturer #: 5EXHNP4P24-PU-R-MOH-PV
    SKU: 25522791
    $300.07
    Checking Pricing
    Items sold in feet or each.
         
    No. of Pairs:4
    Package:1000 Foot Box
    Color:Purple
    Alternate Manufacturer Part No.:M57048
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EXHNP4P24-PU-R-MOH-PV
    • Cable Type Plenum
    • Color Purple
    • Category Cat 5e
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. M57048
    • Flammability Rating Riser
    • Gauge 24 AWG
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • ECCN EAR99
    Product Overview:
    Purple MegaLAN™ category 5e+ non-plenum 4-pair cable. Manufacture's part number M57048.
    • Non-Plenum rated
    • Tested to 400 MHz
    • Exceeds the Category 5e industry standards performance
    • 24 AWG solid bare copper insulated conductors