Leviton 5304M-2S5 Medical Grade Surge Protective Power Strip | Graybar Store
     
Leviton - Medical Grade Surge Protective Power Strip - 5304M-2S5
+ / - Hover over image to Zoom
Other Views

    Medical Grade Surge Protective Power Strip

    Manufacturer: Leviton
    Manufacturer #: 5304M-2S5
    SKU: 25687582
    $253.63
    Checking Pricing
         
    Voltage (Volts):125
    No. of Outlets:4 Outlet
    Amps:20A
    Clamping Voltage:150V
    Plug Configuration:NEMA 5-20P
    Cord Length (Feet):15 ft.
    Material:Steel
    Amperage Rating:16
    Voltage Rating:125 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5304M-2S5
    • Voltage (Volts) 125
    • Application Medical
    • UNSPSC 39121610
    • Amperage Rating 16
    • Amps 20A
    • Clamping Voltage 150V
    • Cord Length (Feet) 15 ft.
    • No. of Outlets 4 Outlet
    • Plug Configuration NEMA 5-20P
    • Material Steel
    • Voltage Rating 125 VAC
    • SKU Spec Sheet
      5304M-2S5 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    16A - 125VAC Medical Grade Power Strip. Surge-protected. With 4 Nema 5-20R Outlets With Locking Covers. 15-ft Power Cord With Right-angle Nema 5-20P Plug
    16A - 125VAC Medical Grade Power Strip. Surge-protected. With 4 Nema 5-20R Outlets With Locking Covers. 15-ft Power Cord With Right-angle Nema 5-20P Plug